
Gasket, 24139
Mfr # 24139
Zoro # G8891560
product price: $1.69
/eaSold in multiples of 7 for $11.83
Key Features
Material
Metal
Type
Condenser
Inside Dia.
0.51 IN
Thickness
0.02 IN
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
24139
Zoro #
G8891560
UPC #
96361246171
Country of Origin
Unknown
Dimensions
Inside Dia.
0.51 IN
Thickness
0.02 IN
Outside Diameter
0.99 IN
Groove Width
0.56 IN
Details
Material
Metal
Type
Condenser
Color
Black
O-ring Max I.d.
2.66 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.