
Gasket Pilot, 24155
Mfr # 24155
Zoro # G8892242
product price: $0.85
/eaSold in multiples of 11 for $9.35
Key Features
Material
Plastic
Color
Black
Inside Dia.
0.473 IN
Outside Diameter
0.619 in
Gasket Type
Gasket Pilot
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
24155
Zoro #
G8892242
UPC #
096361241558
Country of Origin
Unknown
Dimensions
Inside Dia.
0.473 IN
Outside Diameter
0.619 in
Details
Material
Plastic
Color
Black
Gasket Type
Gasket Pilot
Refrigerant Type
R12 / R134A
I.d. Fraction
15/32 in
O.d. Fraction
5/8 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.