
GEO PRIZM 97-93/TOYOTA COROLLA 97-93
Mfr # 75242
Zoro # G302159069
product price: $60.35
/eaKey Features
Height
15.5 in
Width
14.25 in
Material
Plastic / Metal
Type
Motor Assembly
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75242
Zoro #
G302159069
UPC #
96361752429
Country of Origin
Unknown
Dimensions
Height
15.5 in
Width
14.25 in
Details
Material
Plastic / Metal
Type
Motor Assembly
Color
Black
Voltage
12
Terminal Gender
Male
Hub Bolt Hole Quantity
OE Mount
Electrical Or Mechanical
Electrical
Shroud Included
Included
Connector Quantity
1
Connector Gender
Female
Fan Quantity
1
Mount Location
Radiator Fan
Blade Type
Rigid
Connector Shape
Oval
Terminal Quantity
2
Mount Type
OE mount
Connector Type
2 wire lead w/ Connector
Shroud Material
Plastic
Fan 1 Blade Quantity
5
Fan Clutch Mounted
Fan clutch not mounted within the assembly.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.