Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gm 95-85 Light T Blower Motor, 35373

  • Mfr # 35373

  • Zoro # G1687661


original price: $69.69
9% off
new price: $62.75
/ea

Key Features

Voltage
12
Material
Metal
Cage Wheel Included
w/o Wheel
Vented
Vented
Motor Diameter
3.000 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35373
Zoro #
G1687661
UPC #
96361353732
Country of Origin
Unknown

Dimensions

Motor Diameter
3.000 IN
Motor Length
4.000 IN
Shaft Diameter
0.31 IN
Shaft Length
3.125 IN

Details

Item
Blower Motors
Voltage
12
Material
Metal
Cage Wheel Included
w/o Wheel
Vented
Vented
Rotation
CCWLE
Shaft Shape
D-Shaped
Mount Type
OE Mount
Shaft Type
D-Shaped
Number of terminals
Connector Not Included
Terminal Type
2 Lead Wires

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.