Zoro Homepage

Gm Cvc Compressor W/ Clutch

  • Mfr # 198276

  • Zoro # G800552324


original price: $460.99
6% off
new price: $428.99
/ea
Free Shipping & Returns

Key Features

Type
Mahle
Compressor Type
CVC
Features
Refrigerant Type
R1234yf
Coil Clock Position
1 Wire Lead
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
198276
Zoro #
G800552324
UPC #
96361090453
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
4.33 IN

Details

Type
Mahle
Compressor Type
CVC
Features
Refrigerant Type
R1234yf
Coil Clock Position
1 Wire Lead
Clutch Included
Included
Distance From Clutch To Mounting Flange
1.3 IN
O-Ring B Quantity
1
Compatible Refrigerant Oil Type
See under hood decal for proper oil type.
Pulley Belt Type
Serpentine
Terminal Type
Pin
Coil Voltage
12 2H
Oil Filled
Included
O-Ring A Quantity
1
Pulley Groove Quantity
7
ECV Harness Connector
Compressor SE36F, Vehicle SE36M
Mounting Type
Tangent Mount

Description

Gm Cvc Compressor W/ Clutch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.