Zoro Homepage

Gm Cvc Compressor W/ Clutch, 198277

  • Mfr # 198277

  • Zoro # G5274706


original price: $344.99
8% off
new price: $314.99
/ea
Free Shipping & Returns

Key Features

Includes
Clutch Included
Type
Mahle
Compressor Type
CVC
Terminal Type
Pin
Coil Voltage
12 2H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
198277
Zoro #
G5274706
UPC #
96361090460
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
4.33 in

Details

Includes
Clutch Included
Type
Mahle
Compressor Type
CVC
Terminal Type
Pin
Coil Voltage
12 2H
Mounting Type
Tangent Mount
Distance From Clutch To Mounting Flange
2.000 IN
O-Ring A Quantity
1
Electronic Control Valve
Yes
Refrigerant Type
R-134a or R1234yf
Compatible Refrigerant Oil Type
See under hood decal for proper oil type.
ECV Harness Connector
Compressor SE36F, Vehicle SE36M
O-Ring B Quantity
1
Coil Clock Position
1 Wire Lead
Oil Filled
Included
Pulley Belt Type
Serpentine

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.