
Gmc & Chevy C4500 & C5500 Trucks 07-03 Fan Clutch, 46050
Mfr # 46050
Zoro # G5633270
product price:Â $118.99
/ea
Free Shipping & Returns
Key Features
Height
4.59 in
Type
Thermal
Diameter
7.4 in
Material
Aluminum
Rotation
REV
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46050
Zoro #
G5633270
UPC #
96361460508
Country of Origin
Unknown
Dimensions
Height
4.59 in
Diameter
7.4 in
Pilot Dia.
1.42 in
Pilot Depth
0.88 in
Mount Dia.
1.86 in
Details
Type
Thermal
Material
Aluminum
Rotation
REV
Distance From Clutch To Mounting Flange
2.08 IN
Electronic Clutch
Non Electronic
Fan Bolt Circle
3.81 in
Mounting Type
HEX
Mounting Hole Quantity
4
Bolt Thread
M8 x 1.25 Hole
Bolt Hole Quantity
4
Clutch Type
D - Severe Duty & Truck Fan Drive
Bolt Quantity
4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.