Zoro Homepage

Gmc & Chevy Topkick & Kodiak 10-03 Accumulator, 83368

  • Mfr # 83368

  • Zoro # G4123337


original price: $43.35
10% off
new price: $38.99
/ea

Key Features

Type
Accumulator
Material
Aluminum
Outlet Size
No. 12
Outlet Fitting Type
P-Nut Fitting
Inlet Fitting Type
P-Nut Fitting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83368
Zoro #
G4123337
UPC #
96361833685
Country of Origin
Unknown

Dimensions

Outlet Size
No. 12
Body Length
9.000 IN
Body Diameter
3.500 IN

Details

Type
Accumulator
Material
Aluminum
Outlet Fitting Type
P-Nut Fitting
Inlet Fitting Type
P-Nut Fitting
Switch Service Port
w/ Service Port
O-Ring A Quantity
2
Mounting Bracket Included
w/o Bracket
Outlet Fraction
3/4 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.