Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Green O-Ring, 24725

  • Mfr # 24725

  • Zoro # G8891466


product price: $3.85
/ea
Sold in multiples of 3 for $11.55

Key Features

Material
HNBR
Color
Green
Type
Green
Inside Dia.
0.445 IN
Outside Diameter
0.602 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24725
Zoro #
G8891466
UPC #
96361247253
Country of Origin
Unknown

Dimensions

Inside Dia.
0.445 IN
Outside Diameter
0.602 IN

Details

Material
HNBR
Color
Green
Type
Green
Rim Shape
Round

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.