Shop FOUR SEASONS
See all product information
Create Account
Harness Connctr, 37235
- Mfr # 37235
- Zoro # G2637841
product price:Â
$
17.19
/ea
Key Features
Type
Connector
Terminal Quantity
4
Terminal Gender
Female
Connector Shape
Round
Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 37235
- Zoro #
- G2637841
- UPC #
- 96361372351
- Country of Origin
- Unknown
Details
- Type
- Connector
- Terminal Quantity
- 4
- Terminal Gender
- Female
- Connector Shape
- Round
- Gender
- Male
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.