Zoro Homepage

Harness-Wirectr Harness Connctr, 37209

  • Mfr # 37209

  • Zoro # G2642233


product price: $10.15
/ea

Key Features

Type
Adapter
Terminal Gender
Female / Male
Connector B Gender
Female
Connector B Shape
Rectangular
Connector Pin Qty
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37209
Zoro #
G2642233
UPC #
96361372092
Country of Origin
Unknown

Dimensions

Wire Length
12 in

Details

Type
Adapter
Terminal Gender
Female / Male
Connector B Gender
Female
Connector B Shape
Rectangular
Connector Pin Qty
2
Terminal Quantity
2
Gender
male / female
Connector Shape
Rectangular

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.