
HD BUS:K-DIESEL KIKI-ZEXEL-SELTEC TM16 W
Mfr # 68600
Zoro # G902146810
product price: $418.99
/ea
Free Shipping & Returns
Key Features
Compressor Type
TM16
Includes
Clutch Included
Type
York-Diesel Kiki-Zexel-Seltec
Distance From Clutch To Mounting Flange
0.84 IN
Pulley Belt Type
Serpentine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
68600
Zoro #
G902146810
UPC #
96361686007
Country of Origin
Unknown
Dimensions
Clutch Maximum Diameter
4.625 in
Details
Compressor Type
TM16
Includes
Clutch Included
Type
York-Diesel Kiki-Zexel-Seltec
Distance From Clutch To Mounting Flange
0.84 IN
Pulley Belt Type
Serpentine
O-Ring A Quantity
1
Coil Clock Position
1 Wire Lead
Mounting Type
Ear Mount
Suction Port Type
O-Ring
Terminal Type
Bullet
O-Ring B Quantity
1
Coil Voltage
12 2H
Discharge Port Type
O-Ring
Refrigerant Type
R134a
Oil Filled
Included
Compatible Refrigerant Oil Type
PAG 46
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.