Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heat Exchange Hose Assembly, 66525

  • Mfr # 66525

  • Zoro # G600552500


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Type
Suction & Liquid Line
Material
Aluminum / Rubber
Includes
Fittings Included
Switch Service Port
w/ Switch Port
Service Port Qty
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66525
Zoro #
G600552500
UPC #
96361118805
Country of Origin
Unknown

Dimensions

Suction End Size
No. 12
Switch Port Size
M10x1.250

Details

Type
Suction & Liquid Line
Material
Aluminum / Rubber
Includes
Fittings Included
Switch Service Port
w/ Switch Port
Service Port Qty
1
Switch Port Quantity
1
End 1 Type
P-Nut Fitting
Service Port Type
13 MM
Bracket
w/ Bracket
Suction End Type
P-Nut Fitting
End 2 Type
P-Nut Fitting
System Pressure
High Pressure / Low Pressure

Description

Heat Exchange Hose Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.