Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heater Fitting /Hose Splicer

  • Mfr # 84545

  • Zoro # G800635768


product price: $10.89
/ea

Key Features

Type
Heater Fitting
Material
Steel
Connector Type
Hose barb
Inlet Dia.
0.625 in
Inlet Length
0.750 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
84545
Zoro #
G800635768
UPC #
96361845459
Country of Origin
Unknown

Dimensions

Inlet Dia.
0.625 in
Inlet Length
0.750 in
Outlet Length
1.000 in
Overall Depth
1.500 in
Center Width
1.06 in
Outlet C Length
0.750 in
Inlet Dia. Fraction
5/8 in

Details

Type
Heater Fitting
Material
Steel
Connector Type
Hose barb

Description

Heater Fitting /Hose Splicer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.