Zoro Homepage

Heater Fitting /Straight, 84547

  • Mfr # 84547

  • Zoro # G3271798


original price: $15.25
8% off
new price: $13.99
/ea

Key Features

Material
Steel
Type
Heater Fitting
Connector Type
Hose barb
Inlet Dia.
1.000 in
Fitting Size End 2
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84547
Zoro #
G3271798
UPC #
96361845473
Country of Origin
Unknown

Dimensions

Inlet Dia.
1.000 in
Fitting Size End 2
0.75 in
Inlet Length
0.81 in
Fitting Size End 1
0.75 in
Outlet Length
0.750 in
Overall Depth
2.000 in
Overall B Length
2.250 in
Outlet D Length
1.250 in
Outlet C Length
1.000 in
Center Width
1.250 in
Inlet Dia. Fraction
1 in

Details

Material
Steel
Type
Heater Fitting
Connector Type
Hose barb

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.