
Heater Valve, 74620
Mfr # 74620
Zoro # G7442703
product price: $72.99
/eaKey Features
Hose Connector Quantity
2 Connectors
Opening In
0.625 in
Mounting Hardware Included
Not Included
Outlet Port Outside Diameter
0.63 IN
Type
Heater Valves
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
74620
Zoro #
G7442703
UPC #
96361746206
Country of Origin
China
Dimensions
Outlet Port Outside Diameter
0.63 IN
Inlet Port Outside Diameter
0.63 IN
Details
Hose Connector Quantity
2 Connectors
Opening In
0.625 in
Mounting Hardware Included
Not Included
Type
Heater Valves
Operation Type
Cable
Opening B
0.625 in
Material
Plastic
Description
As part of the SMP Temperature Control Division, Four Seasons manufactures and distributes a comprehensive line of replacement mobile climate control products. We are the largest aftermarket mobile climate control parts supplier in the industry and the largest compressor remanufacturer in the world. Our customers can expect a quality product that is tested, validated and inspected before it ever goes out our door.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.