Zoro Homepage

Heavy Duty Univ Transmission Oil Co

  • Mfr # 53028

  • Zoro # G300679200


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Width (In.)
38 IN
Type
Heavy Duty
Height (In.)
12.75 in
Length (In.)
24 IN
Depth (In.)
1.500 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53028
Zoro #
G300679200
UPC #
96361530287
Country of Origin
Unknown

Dimensions

Width (In.)
38 IN
Height (In.)
12.75 in
Length (In.)
24 IN
Depth (In.)
1.500 in
Thickness
1.500 IN
Height
12 in
Core Tube Width
0.500 IN
Outlet Diameter
0.750 IN

Details

Type
Heavy Duty
Finish
Black / Silver
Material
Copper Tube; Aluminum Fins
Mounting Hardware Included
Included
Bracket
Not Included
Connector Type
FPT
Electric Fan
Not Included
Core Row Quantity
6

Description

Heavy Duty Univ Transmission Oil Co

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.