
Honda Accord 02-01 Hose Assembly, 56246
Mfr # 56246
Zoro # G9348791
product price: $89.25
/ea
Free Shipping & Returns
Key Features
Material
Aluminum / Rubber
Includes
Fittings Included
O-Ring A Quantity
1
End 1 Type
P-Nut Fitting
Bracket
w/o Bracket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56246
Zoro #
G9348791
UPC #
96361562462
Country of Origin
Unknown
Dimensions
Service Port Size
13 mm
Details
Material
Aluminum / Rubber
Includes
Fittings Included
O-Ring A Quantity
1
End 1 Type
P-Nut Fitting
Bracket
w/o Bracket
Refrigerant Type
R134a
Suction End Type
Female O-Ring
Switch Service Port
w/o Switch Port
End 2 Type
Female O-Ring
System Pressure
Low Pressure
Sve Port Low Side
Low Side
O-Ring C Quantity
1
Component Type
Suction Line
Service Port Type
R134a Quick Disconnect
Service Port Qty
1
O-Ring B Quantity
2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.