Honda Accord 02-98 Cond Fan Assy, 75572

  • Mfr # 75572

  • Zoro # G9581438


product price: $86.65
/ea
Free Shipping & Returns

Key Features

Type
Motor Assembly
Material
Plastic / Metal
Width
16.75 in
Includes
Shroud Included
Height
19.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75572
Zoro #
G9581438
UPC #
96361755727
Country of Origin
Unknown

Dimensions

Width
16.75 in
Height
19.25 in

Details

Type
Motor Assembly
Material
Plastic / Metal
Includes
Shroud Included
Color
Black
Voltage
12
Fan Quantity
1
Fan 1 Blade Quantity
6
Fan Clutch Mounted
Fan clutch not mounted within the assembly.
Mount Type
OE mount
Connector Quantity
1
Hub Bolt Hole Quantity
OE Mount
Shroud Material
Metal
Connector Type
2 wire lead w/ Connector
Connector Gender
Female
Mount Location
Condenser Fan
Terminal Gender
Male
Blade Type
Rigid
Motor Type A
Radiator Fan Assembly
Blade Material
Plastic
Electrical Or Mechanical
Electrical
Terminal Quantity
2
Connector Shape
Square

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.