Honda Accord 07-03 Rad-Cond Fan, 75626

  • Mfr # 75626

  • Zoro # G9596129


original price: $155.99
9% off
new price: $140.99
/ea
Free Shipping & Returns

Key Features

Height
22.5 in
Material
Plastic / Metal
Type
Motor Assembly
Width
33.5 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75626
Zoro #
G9596129
UPC #
096361756267
Country of Origin
Unknown

Dimensions

Height
22.5 in
Width
33.5 in

Details

Material
Plastic / Metal
Type
Motor Assembly
Color
Black
Voltage
12
Connector B Type
Spade
Terminal Quantity
2
Fan 2 Blade Quantity
4
Connector Quantity
2
Shroud Material
Plastic
Connector Shape
Round
Electrical Or Mechanical
Electrical
Mount Type
OE mount
Hub Bolt Hole Quantity
OE Mount
Connector Type
2 wire lead w/ Connector
Connector B Gender
Male
Blade Type
Rigid
Terminal Gender
Male
Motor Type A
Radiator Fan Assembly
Shroud Included
Included
Fan Quantity
2
Fan 1 Blade Quantity
4
Connector Gender
Female
Fan Clutch Mounted
Fan clutch not mounted within the assembly.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.