Honda Accord 07-03 Rad Fan Assy, 75347

  • Mfr # 75347

  • Zoro # G9580430


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Height
20.5 in
Type
Motor Assembly
Material
Plastic / Metal
Includes
Shroud Included
Width
16.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75347
Zoro #
G9580430
UPC #
96361753471
Country of Origin
Unknown

Dimensions

Height
20.5 in
Width
16.25 in

Details

Type
Motor Assembly
Material
Plastic / Metal
Includes
Shroud Included
Color
Black
Voltage
12
Mount Type
OE mount
Fan 1 Blade Quantity
5
Mount Location
Radiator Fan
Fan Clutch Mounted
Fan clutch not mounted within the assembly.
Shroud Material
Plastic
Connector Type
2 wire lead w/ Connector
Fan Quantity
1
Blade Material
Plastic
Connector Quantity
1
Hub Bolt Hole Quantity
OE Mount
Blade Type
Rigid
Electrical Or Mechanical
Electrical
Terminal Quantity
2
Connector Gender
Female
Connector Shape
Square
Terminal Gender
Male

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.