HONDA ACCORD 12-08-CROSSTOUR 13-12

  • Mfr # 158333

  • Zoro # G302146441


original price: $281.99
6% off
new price: $262.99
/ea
Free Shipping & Returns

Key Features

Type
Nippondenso
Includes
Clutch Included
Compressor Type
10SR15C
Distance From Clutch To Mounting Flange
1.41 IN
Coil Voltage
12 2H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
158333
Zoro #
G302146441
UPC #
96361622111
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
5.250 in

Details

Type
Nippondenso
Includes
Clutch Included
Compressor Type
10SR15C
Distance From Clutch To Mounting Flange
1.41 IN
Coil Voltage
12 2H
Coil Clock Position
1 Wire Lead
Oil Filled
Included
Terminal Type
Pin
O-Ring B Quantity
1
Pulley Belt Type
Serpentine
Compatible Refrigerant Oil Type
PAG 46
Discharge Port Type
O-Ring
Mounting Type
Tangent Mount
Suction Port Type
O-Ring
Refrigerant Type
R134a
O-Ring A Quantity
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.