Zoro Homepage

HONDA ACCORD 14-13/CIVIC 14-12

  • Mfr # 76964

  • Zoro # G902145363


original price: $56.69
10% off
new price: $50.99
/ea

Key Features

Voltage
12
Material
Plastic
Wheel Height
2.750 in
Vented
Vented
Motor Diameter
3.000 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76964
Zoro #
G902145363
UPC #
802000000000
Country of Origin
Unknown

Dimensions

Wheel Height
2.750 in
Motor Diameter
3.000 IN
Motor Length
2.56 IN
Shaft Length
1.500 IN
Wheel Dia.
6.250 in

Details

Item
Blower Motors
Voltage
12
Material
Plastic
Vented
Vented
Number of terminals
2
Mount Type
OE Mount
Rotation
CCW
Terminal Type
Lead Wire
Connector Gender
Female
Connector Quantity
1
Cage Wheel Included
w/ Wheel
Flanged End
Yes

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.