HONDA ACCORD 83-CIVIC 87-84-CRX 87-84-WA

  • Mfr # 33402

  • Zoro # G802111116


original price:  $28.45 , new price: $26.99 , 5 percent off
new price:  $26.99
/ea

Key Features

Material
Steel
Includes
Gasket / Seals
Outlet Diameter
0.375 in
In Line Filter Material
Desiccant
Body Length
9.500 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33402
Zoro #
G802111116
UPC #
96361334021
Country of Origin
Unknown

Dimensions

Outlet Diameter
0.375 in
Body Length
9.500 IN
Body Diameter
2.500 IN
Overall Depth
9.500 in

Details

Material
Steel
Includes
Gasket / Seals
In Line Filter Material
Desiccant
Outlet Fitting Type
Male Insert O-Ring
Desiccant
Yes
Inlet Fraction
3/8 in
O-Ring A Quantity
2
Outlet Fraction
3/8 in
Inlet Fitting Type
Male Insert O-Ring
Connector Type
Male Insert O-Ring
Bracket
w/ Bracket
Inlet Filter Fitting Type
Male
In Line Filter Outlet Fitting Type
Male
Connector B Type
Male Insert O-Ring

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.