
HONDA ACCORD 89-86
Mfr # 54677
Zoro # G902147893
product price: $81.45
/ea
Free Shipping & Returns
Key Features
Width
10.88 IN
Height
7.750 IN
Type
Serpentine
Outlet Diameter
No. 8
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
54677
Zoro #
G902147893
UPC #
96361546776
Country of Origin
Unknown
Dimensions
Width
10.88 IN
Height
7.750 IN
Outlet Diameter
No. 8
Depth
4.000 IN
Outlet Fitting Outside Diameter
No. 10
Core Depth Fraction
4 in
Core Height Fraction
10-7/8 in
Core Width Fraction
8-5/8 in
Details
Type
Serpentine
Material
Aluminum
Outlet Fitting Type
Male Insert O-Ring
Inlet Fitting Type
Female O-Ring
O-Ring A Quantity
1
O-Ring B Quantity
1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.