Honda Accord 89-86 Cond Fan Assy, 75410

  • Mfr # 75410

  • Zoro # G9587799


product price: $66.79
/ea

Key Features

Material
Plastic / Metal
Height
14.5 in
Includes
Shroud Included
Type
Motor Assembly
Width
19.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75410
Zoro #
G9587799
UPC #
96361754102
Country of Origin
Unknown

Dimensions

Height
14.5 in
Width
19.25 in

Details

Material
Plastic / Metal
Includes
Shroud Included
Type
Motor Assembly
Voltage
12
Color
Black
Fan 1 Blade Quantity
6
Mount Type
OE mount
Blade Type
Rigid
Connector Type
2 wire lead w/ Connector
Connector Shape
Round
Fan Clutch Mounted
Fan clutch not mounted within the assembly.
Mount Location
Condenser Fan
Connector Gender
Female
Shroud Material
Steel
Blade Material
Plastic
Connector Quantity
1
Electrical Or Mechanical
Electrical
Motor Type A
Condenser Fan
Hub Bolt Hole Quantity
OE Mount
Fan Quantity
1
Terminal Quantity
2
Terminal Gender
Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.