
Honda Accord 89-86-Prelude 91-88 Filter Drier, 33426
Mfr # 33426
Zoro # G9562011
product price: $19.59
/eaKey Features
Material
Steel
Includes
Gasket / Seals
Outlet Diameter
0.375 in
In Line Filter Material
Desiccant
Connector B Type
Male Insert O-Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33426
Zoro #
G9562011
UPC #
96361334267
Country of Origin
Unknown
Dimensions
Outlet Diameter
0.375 in
Overall Depth
7.500 in
Body Length
7.500 IN
Body Diameter
2.750 IN
Details
Material
Steel
Includes
Gasket / Seals
In Line Filter Material
Desiccant
Connector B Type
Male Insert O-Ring
In Line Filter Outlet Fitting Type
Male
Bracket
w/o Bracket
Inlet Filter Fitting Type
Male
Outlet Fitting Type
Male Insert O-Ring
Sight Glass
Yes
Inlet Fraction
3/8 in
Outlet Fraction
3/8 in
Inlet Fitting Type
Male Insert O-Ring
Desiccant
Yes
O-Ring A Quantity
2
Connector Type
Male Insert O-Ring
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.