
Honda Accord 89-86 Rad Fan Assy, 75462
Mfr # 75462
Zoro # G9579557
product price: $83.69
/ea
Free Shipping & Returns
Key Features
Width
16.86 in
Height
21.25 in
Includes
Shroud Included
Type
Motor Assembly
Material
Plastic / Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75462
Zoro #
G9579557
UPC #
96361754621
Country of Origin
Unknown
Dimensions
Width
16.86 in
Height
21.25 in
Details
Includes
Shroud Included
Type
Motor Assembly
Material
Plastic / Metal
Color
Black
Voltage
12
Blade Material
Plastic
Mount Type
OE mount
Mount Location
Radiator Fan
Connector Shape
Round
Connector Type
2 wire lead w/ Connector
Motor Type A
Radiator Fan Assembly
Hub Bolt Hole Quantity
OE Mount
Electrical Or Mechanical
Electrical
Connector Quantity
1
Fan Clutch Mounted
Fan clutch not mounted within the assembly.
Terminal Quantity
2
Connector Gender
Female
Fan Quantity
1
Blade Type
Rigid
Fan 1 Blade Quantity
4
Shroud Material
Plastic
Terminal Gender
Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.