
Honda Accord 93-90-Prelude 96-92 Cond Fan Assy, 75202
Mfr # 75202
Zoro # G9588587
product price:Â $60.35
/eaKey Features
Type
Motor Assembly
Width
12.5 in
Includes
Shroud Included
Height
13.5 in
Material
Plastic / Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75202
Zoro #
G9588587
UPC #
96361752023
Country of Origin
Unknown
Dimensions
Width
12.5 in
Height
13.5 in
Details
Type
Motor Assembly
Includes
Shroud Included
Material
Plastic / Metal
Color
Black
Voltage
12
Mount Type
OE mount
Connector Shape
Rectangular
Connector Gender
Female
Mount Location
Condenser Fan
Electrical Or Mechanical
Electrical
Hub Bolt Hole Quantity
OE Mount
Terminal Gender
Male
Connector Type
2 wire lead w/ Connector
Blade Material
Plastic
Connector Quantity
1
Fan Quantity
1
Blade Type
Rigid
Fan Clutch Mounted
Fan clutch not mounted within the assembly.
Terminal Quantity
2
Shroud Material
Metal
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.