Honda Accord 93-90 Rad Fan Assy, 75211

  • Mfr # 75211

  • Zoro # G9591308


product price: $66.59
/ea

Key Features

Material
Plastic / Metal
Width
14.5 in
Includes
Shroud Included
Type
Motor Assembly
Height
16.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75211
Zoro #
G9591308
UPC #
96361752115
Country of Origin
Unknown

Dimensions

Width
14.5 in
Height
16.5 in

Details

Material
Plastic / Metal
Includes
Shroud Included
Type
Motor Assembly
Voltage
12
Color
Black
Mount Location
Radiator Fan
Connector Quantity
1
Fan Clutch Mounted
Fan clutch not mounted within the assembly.
Connector Gender
Female
Terminal Quantity
2
Blade Type
Rigid
Connector Shape
Rectangular
Connector Type
2 Terminal Connector
Terminal Gender
Male
Blade Material
Plastic
Fan 1 Blade Quantity
5
Hub Bolt Hole Quantity
OE Mount
Electrical Or Mechanical
Electrical
Mount Type
OE mount
Fan Quantity
1
Shroud Material
Plastic

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.