Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HONDA ACCORD 97-95

  • Mfr # 45001

  • Zoro # G002159185


product price: $18.69
/ea

Key Features

Type
Pulley
Material
Steel
Belt Type
Serpentine
Pulley Width - Belt Tensioners and Tension Pulleys
1 in
Width
25.4 MM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45001
Zoro #
G002159185
UPC #
96361450011
Country of Origin
Unknown

Dimensions

Pulley Width - Belt Tensioners and Tension Pulleys
1 in
Width
25.4 MM
Inside Diameter
0.69 IN
Bore Dia.
.69 in
Belt Width
0.750 in

Details

Type
Pulley
Material
Steel
Belt Type
Serpentine
Groove Quantity
5
Mount Hole Qty
1
Pulley Type
Idler Pulley

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.