
Honda Civic 00-99 Cond Fan Assy, 75264
Mfr # 75264
Zoro # G9580309
product price: $67.69
/eaKey Features
Includes
Shroud Included
Height
15 in
Material
Plastic / Metal
Width
14 in
Type
Motor Assembly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75264
Zoro #
G9580309
UPC #
96361752641
Country of Origin
Unknown
Dimensions
Height
15 in
Width
14 in
Details
Includes
Shroud Included
Material
Plastic / Metal
Type
Motor Assembly
Voltage
12
Color
Black
Mount Type
OE mount
Fan Quantity
1
Terminal Gender
Male
Blade Material
Plastic
Connector Quantity
1
Electrical Or Mechanical
Electrical
Hub Bolt Hole Quantity
OE Mount
Connector Shape
Square
Terminal Quantity
2
Fan Clutch Mounted
Fan clutch not mounted within the assembly.
Blade Type
Rigid
Shroud Material
Metal
Mount Location
Condenser Fan
Connector Gender
Female
Connector Type
2 wire lead w/ Connector
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.