
Honda Civic 00-99 Rad Fan Assy, 75338
Mfr # 75338
Zoro # G9580150
product price: $53.99
/eaKey Features
Width
14.25 in
Height
16.75 in
Includes
Shroud Included
Material
Plastic / Metal
Type
Motor Assembly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75338
Zoro #
G9580150
UPC #
96361753389
Country of Origin
Unknown
Dimensions
Width
14.25 in
Height
16.75 in
Details
Includes
Shroud Included
Material
Plastic / Metal
Type
Motor Assembly
Voltage
12
Color
Black
Connector Type
2 wire lead w/ Connector
Connector Gender
Female
Terminal Quantity
2
Mount Type
OE mount
Electrical Or Mechanical
Electrical
Connector Shape
Square
Blade Type
Rigid
Fan 1 Blade Quantity
4
Fan Clutch Mounted
Fan clutch not mounted within the assembly.
Mount Location
Radiator Fan
Fan Quantity
1
Hub Bolt Hole Quantity
OE Mount
Connector Quantity
1
Shroud Material
Plastic
Blade Material
Plastic
Terminal Gender
Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.