
Honda Civic 05-01 Fan Motor, 75761
Mfr # 75761
Zoro # G9588298
product price: $60.39
/eaKey Features
Type
Motor Only
Color
Black
Voltage
12 volt
Rotation
Clockwise
Connector Type
Lead Wire
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75761
Zoro #
G9588298
UPC #
96361757615
Country of Origin
Unknown
Details
Type
Motor Only
Color
Black
Voltage
12 volt
Rotation
Clockwise
Connector Type
Lead Wire
Terminal Quantity
2
Connector Shape
Square
Connector Quantity
1
Bolt Quantity
3
Terminal Gender
Male
Connector Gender
Female
Number of Speeds
OE Equivlent
Mount Type
OE Mount
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.