
Honda Civic 05-01 Rad Fan Assy, 75339
Mfr # 75339
Zoro # G9579548
product price: $61.35
/eaKey Features
Height
13.5 in
Includes
Shroud Included
Width
14 in
Material
Plastic / Metal
Type
Motor Assembly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75339
Zoro #
G9579548
UPC #
96361753396
Country of Origin
Unknown
Dimensions
Height
13.5 in
Width
14 in
Details
Includes
Shroud Included
Material
Plastic / Metal
Type
Motor Assembly
Color
Black
Voltage
12
Electrical Or Mechanical
Electrical
Connector Type
2 wire lead w/ Connector
Connector Shape
Square
Fan 1 Blade Quantity
5
Shroud Material
Plastic
Blade Material
Plastic
Fan Quantity
1
Mount Type
OE mount
Blade Type
Rigid
Connector Gender
Female
Terminal Quantity
2
Mount Location
Radiator Fan
Terminal Gender
Male
Hub Bolt Hole Quantity
OE Mount
Connector Quantity
1
Fan Clutch Mounted
Fan clutch not mounted within the assembly.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.