Zoro Homepage

Honda Civic 07-06

  • Mfr # 75645

  • Zoro # G500559524


product price: $80.15
/ea
Free Shipping & Returns

Key Features

Material
Plastic / Metal
Connector Type
2 wire lead w/ Connector
Type
Motor Assembly
Color
Black
Width
16.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75645
Zoro #
G500559524
UPC #
96361756458
Country of Origin
Unknown

Dimensions

Width
16.75 in
Height
20.25 in

Details

Material
Plastic / Metal
Connector Type
2 wire lead w/ Connector
Type
Motor Assembly
Color
Black
Voltage
12 V
Shroud Material
Metal
Fan 2 Blade Quantity
7
Connector Quantity
1
Electrical Or Mechanical
Electrical
Terminal Gender
Male
Mount Type
OE mount
Hub Bolt Hole Quantity
OE Mount
Fan 1 Blade Quantity
7
Fan Quantity
1
Terminal Quantity
2
Blade Type
Rigid
Connector Gender
Female
Shroud Included
Included
Fan Clutch Mounted
Fan clutch not mounted within the assembly.
Mount Location
Condenser Fan
Blade Material
Plastic
Connector Shape
Square

Description

Honda Civic 07-06

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.