Zoro Homepage

Honda Civic 10-06

  • Mfr # 75642

  • Zoro # G800624748


product price: $80.15
/ea
Free Shipping & Returns

Key Features

Type
Motor Assembly
Material
Plastic / Metal
Height
20.25 in
Width
16.75 in
Voltage
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75642
Zoro #
G800624748
UPC #
96361756427
Country of Origin
Unknown

Dimensions

Height
20.25 in
Width
16.75 in

Details

Type
Motor Assembly
Material
Plastic / Metal
Voltage
12
Color
Black
Hub Bolt Hole Quantity
OE Mount
Connector Type
2 wire lead w/ Connector
Terminal Quantity
2
Blade Type
Rigid
Fan Quantity
1
Connector Shape
Square
Mount Location
Radiator Fan
Mount Type
OE mount
Fan 1 Blade Quantity
5
Connector Gender
Female
Fan Clutch Mounted
Fan clutch not mounted within the assembly.
Connector Quantity
1
Shroud Material
Plastic
Electrical Or Mechanical
Electrical
Terminal Gender
Male
Shroud Included
Included
Motor Type A
Radiator Fan Assembly

Description

Honda Civic 10-06

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.