Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Honda Civic 10-06 Rad Fan Assy, 75641

  • Mfr # 75641

  • Zoro # G9594957


product price: $67.55
/ea

Key Features

Material
Plastic / Metal
Width
14 in
Type
Motor Assembly
Includes
Shroud Included
Height
18.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
75641
Zoro #
G9594957
UPC #
96361756410
Country of Origin
Unknown

Dimensions

Width
14 in
Height
18.5 in

Details

Material
Plastic / Metal
Type
Motor Assembly
Includes
Shroud Included
Color
Black
Voltage
12
Electrical Or Mechanical
Electrical
Blade Type
Rigid
Connector Quantity
1
Fan 1 Blade Quantity
5
Motor Type A
Radiator Fan Assembly
Hub Bolt Hole Quantity
OE Mount
Connector Type
2 wire lead w/ Connector
Mount Type
OE mount
Terminal Quantity
2
Fan Quantity
1
Blade Material
Plastic
Terminal Gender
Male
Mount Location
Radiator Fan
Shroud Material
Plastic
Connector Gender
Female
Connector Shape
Square
Fan Clutch Mounted
Fan clutch not mounted within the assembly.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.