HONDA CIVIC 91-88-CRX 91-88-WAGOVAN 89-8

  • Mfr # 33278

  • Zoro # G102111038


product price:  $17.49
/ea

Key Features

Material
Steel
Includes
Gasket / Seals
Outlet Diameter
0.375 in
Connector B Type
Male Insert O-Ring
Body Diameter
2.750 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33278
Zoro #
G102111038
UPC #
96361332782
Country of Origin
Unknown

Dimensions

Outlet Diameter
0.375 in
Body Diameter
2.750 IN
Body Length
7.500 IN
Overall Depth
7.500 in

Details

Material
Steel
Includes
Gasket / Seals
Connector B Type
Male Insert O-Ring
O-Ring A Quantity
2
Sight Glass
Yes
Connector Type
Male Insert O-Ring
Outlet Fraction
3/8 in
Bracket
w/o Bracket
Inlet Fraction
3/8 in
In Line Filter Material
Desiccant
Desiccant
Yes
Outlet Fitting Type
Male Insert O-Ring
In Line Filter Outlet Fitting Type
Male
Inlet Fitting Type
Male Insert O-Ring
Inlet Filter Fitting Type
Male

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.