Zoro Homepage

HONDA CIVIC 93-92-CIVIC DEL SOL 93

  • Mfr # 54691

  • Zoro # G002147908


product price: $61.79
/ea

Key Features

Width
9.000 IN
Material
Aluminum
Height
8.750 IN
Type
Serpentine
Outlet Diameter
No. 8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54691
Zoro #
G002147908
UPC #
96361546912
Country of Origin
Unknown

Dimensions

Width
9.000 IN
Height
8.750 IN
Outlet Diameter
No. 8
Depth
3.375 IN
Core Width Fraction
9-7/16 in
Core Depth Fraction
3-3/8 in
Outlet Fitting Outside Diameter
No. 10
Core Height Fraction
8-3/4 in

Details

Material
Aluminum
Type
Serpentine
O-Ring B Quantity
1
O-Ring C Quantity
1
O-Ring D Quantity
1
Outlet Fitting Type
Block Fitting
O-Ring A Quantity
1
Inlet Fitting Type
Female O-Ring

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.