Honda Civic 95-92-Civic Del Sol 97-93 Cond Fan Assy, 75240

  • Mfr # 75240

  • Zoro # G9587397


product price:  $79.29
/ea
Free Shipping & Returns

Key Features

Type
Motor Assembly
Height
13.25 in
Material
Plastic / Metal
Width
13.25 in
Includes
Shroud Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
75240
Zoro #
G9587397
UPC #
96361752405
Country of Origin
Unknown

Dimensions

Height
13.25 in
Width
13.25 in

Details

Type
Motor Assembly
Material
Plastic / Metal
Includes
Shroud Included
Color
Black
Voltage
12
Fan Clutch Mounted
Fan clutch not mounted within the assembly.
Mount Type
OE mount
Connector Shape
Rectangular
Electrical Or Mechanical
Electrical
Hub Bolt Hole Quantity
OE Mount
Connector Quantity
1
Terminal Quantity
2
Terminal Gender
Male
Mount Location
Condenser Fan
Blade Material
Plastic
Connector Gender
Female
Shroud Material
Metal
Blade Type
Rigid
Fan Quantity
1
Connector Type
2 wire lead w/ Connector

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.