
HONDA CIVIC 95-CIVIC DEL SOL 97-94
Mfr # 56221
Zoro # G802152201
original price: $57.95
6% off
new price: $54.25
/eaKey Features
Refrigerant
R134a
Material
Aluminum / Rubber
Includes
Fittings Included
Switch Service Port
w/o Switch Port
Bracket
w/o Bracket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56221
Zoro #
G802152201
UPC #
887000000000
Country of Origin
Unknown
Details
Refrigerant
R134a
Material
Aluminum / Rubber
Includes
Fittings Included
Switch Service Port
w/o Switch Port
Bracket
w/o Bracket
End 2 Type
Female O-Ring
O-Ring A Quantity
2
Component Type
Suction Line
Suction End Type
Female O-Ring
End 1 Type
P-Nut Fitting
System Pressure
Low Pressure
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.