Honda Civic 98-92-Civic Del Sol 97-93 Fan Motor, 75726

  • Mfr # 75726

  • Zoro # G9590930


product price:  $69.59
/ea

Key Features

Voltage
12 volt
Color
Gold
Type
Motor Only
Bolt Quantity
3
Terminal Quantity
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75726
Zoro #
G9590930
UPC #
96361757264
Country of Origin
Unknown

Details

Voltage
12 volt
Color
Gold
Type
Motor Only
Bolt Quantity
3
Terminal Quantity
2
Connector Type
Lead Wire
Terminal Gender
Male
Rotation
Clockwise
Connector Shape
Square
Connector Quantity
1
Number of Speeds
OE Equivlent
Connector Gender
Female
Mount Type
OE Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.