Zoro Homepage

HONDA CR-V 01-97-PRELUDE 99-97

  • Mfr # 35323

  • Zoro # G302154545


product price: $53.35
/ea

Key Features

Terminal Gender
Wire Leads
Wire Quantity
2 Lead Wires
Number of Speeds
OE Equivlent
Motor Diameter
2.75 IN
Motor Type
2 Pole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35323
Zoro #
G302154545
UPC #
96361353237
Country of Origin
Unknown

Dimensions

Motor Diameter
2.75 IN

Details

Item
Motor Only
Terminal Gender
Wire Leads
Wire Quantity
2 Lead Wires
Number of Speeds
OE Equivlent
Motor Type
2 Pole
Mount Type
OE Mount
Bolt Quantity
3

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.