Zoro Homepage

HONDA CR-V 06-02-ELEMENT 07-03

  • Mfr # 35087

  • Zoro # G302154255


original price: $63.85
9% off
new price: $57.49
/ea

Key Features

Voltage
12 volt
Mount Type
OE Mount
Connector Shape
Square
Terminal Gender
Male
Number of Speeds
OE Equivlent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35087
Zoro #
G302154255
UPC #
96361350878
Country of Origin
Unknown

Details

Item
Motor Only
Voltage
12 volt
Mount Type
OE Mount
Connector Shape
Square
Terminal Gender
Male
Number of Speeds
OE Equivlent
Bolt Quantity
3
Housing Finish
Black
Terminal Quantity
2
Connector Gender
Female
Connector Type
Lead Wire
Connector Quantity
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.