Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Honda Cr-V 15-12

  • Mfr # 39430

  • Zoro # G300560256


product price: $26.99
/ea

Key Features

Type
Block Type
Material
Aluminum
O-Ring A Quantity
1
Liquid Outlet Thread Type
Not Threaded
Suction Outlet Fitting Thread Diameter
No. 12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39430
Zoro #
G300560256
UPC #
96361394308
Country of Origin
Unknown

Dimensions

Suction Outlet Fitting Thread Diameter
No. 12
Suction Inlet Fitting Thread Diameter
No. 12
Liquid Outlet Fitting Thread Diameter
No. 10
Suc Out Size
0.72 in
Suc Size
0.72 in
Lqd Out Size
0.61 in
Liquidlet Size
0.4 in
Liquid Inlet Fitting Thread Diameter
No. 6

Details

Type
Block Type
Material
Aluminum
O-Ring A Quantity
1
Liquid Outlet Thread Type
Not Threaded
Liquid Inlet Fitting Gender
Female
Suction Outlet Type
O-Ring
Suction Outlet Thread Type
Not Threaded
Liquid Inlet Style
Captured
Suction Inlet Style
Captured
Liquid Outlet Type
O-Ring
Liquid Inlet Thread Type
Not Threaded
Suction Inlet Fitting Gender
Female
Super Heat
-1.5
Suction Inlet Type
O-Ring
Suction Outlet Style
Captured
Mounting Hole Quantity
2
Liquid Outlet Fitting Gender
Female
Liquid Outlet Style
Captured
O-Ring C Quantity
2
Tonnage
1.5
Suction Outlet Fitting Gender
Female
O-Ring B Quantity
1
Refrigerant Type
R134a
Liquid Inlet Type
O-Ring
Suction Inlet Thread Type
Not Threaded

Description

Honda Cr-V 15-12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.