Zoro Homepage

Honda Fit 08-07 Evaporator Core, 44088

  • Mfr # 44088

  • Zoro # G5844101


original price: $106.99
9% off
new price: $96.85
/ea
Free Shipping & Returns

Key Features

Type
Plate & Fin
Material
Aluminum
Height
8.125 IN
Width
10 IN
Outlet Diameter
No. 10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44088
Zoro #
G5844101
UPC #
96361440883
Country of Origin
Unknown

Dimensions

Height
8.125 IN
Width
10 IN
Outlet Diameter
No. 10
Depth
2.000 IN
Core Depth Fraction
2 in
Outlet Fitting Outside Diameter
No. 10
Core Height Fraction
8-1/8 in
Core Width Fraction
10 in

Details

Type
Plate & Fin
Material
Aluminum
Inlet Fitting Type
Block Fitting
O-Ring A Quantity
1
O-Ring B Quantity
1
Outlet Fitting Type
Block Fitting

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.