
Honda Odyssey 03-99 Rad Fan Assy, 75275
Mfr # 75275
Zoro # G9580948
product price: $89.79
/ea
Free Shipping & Returns
Key Features
Height
20 in
Material
Plastic / Metal
Type
Motor Assembly
Width
17 in
Includes
Shroud Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75275
Zoro #
G9580948
UPC #
096361752757
Country of Origin
Unknown
Dimensions
Height
20 in
Width
17 in
Details
Material
Plastic / Metal
Type
Motor Assembly
Includes
Shroud Included
Color
Black
Voltage
12
Connector Type
2 wire lead w/ Connector
Shroud Material
Plastic
Blade Type
Rigid
Connector Shape
Square
Connector Quantity
1
Blade Material
Plastic
Terminal Quantity
2
Mount Type
OE mount
Connector Gender
Female
Hub Bolt Hole Quantity
OE Mount
Fan 1 Blade Quantity
5
Fan Quantity
1
Fan Clutch Mounted
Fan clutch not mounted within the assembly.
Electrical Or Mechanical
Electrical
Mount Location
Radiator Fan
Terminal Gender
Male
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.