Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Honda Odyssey 98-95 Expansion Valve, 39215

  • Mfr # 39215

  • Zoro # G8505249


product price: $36.39
/ea

Key Features

Material
Aluminum
Type
Block Type
Liquid Outlet Fitting Gender
Female
Liquid Inlet Fitting Thread Diameter
No. 6
Suction Outlet Type
Insert O-Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39215
Zoro #
G8505249
UPC #
96361392151
Country of Origin
Unknown

Dimensions

Liquid Inlet Fitting Thread Diameter
No. 6
Liquidlet Size
0.4 in
Lqd Out Size
0.72 in
Suction Outlet Fitting Thread Diameter
No. 10
Liquid Outlet Fitting Thread Diameter
No. 10
Suc Out Size
0.72 in
Suc Size
0.72 in
Suction Inlet Fitting Thread Diameter
No. 10

Details

Material
Aluminum
Type
Block Type
Liquid Outlet Fitting Gender
Female
Suction Outlet Type
Insert O-Ring
O-Ring B Quantity
3
Tonnage
1
Suction Inlet Fitting Gender
Female
Mounting Hole Quantity
2
Liquid Outlet Thread Type
Not Threaded
Suction Outlet Style
FIO
Liquid Outlet Style
FIO
Liquid Inlet Style
FIO
Liquid Inlet Thread Type
Not Threaded
Liquid Outlet Type
Insert O-Ring
Suction Outlet Fitting Gender
Female
Suction Inlet Style
FIO
Super Heat
5.5
Suction Inlet Thread Type
Not Threaded
Liquid Inlet Fitting Gender
Female
O-Ring A Quantity
1
Suction Outlet Thread Type
Not Threaded
Refrigerant Type
R134a
Liquid Inlet Type
Insert O-Ring
Suction Inlet Type
Insert O-Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.