Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Honda Prelude 01-97 Blower Motor, 35567

  • Mfr # 35567

  • Zoro # G1686480


original price: $98.35
9% off
new price: $88.55
/ea
Free Shipping & Returns

Key Features

Voltage
12
Material
Metal
Motor Diameter
3.250 IN
Shaft Type
Round
Shaft Length
1.750 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35567
Zoro #
G1686480
UPC #
96361355675
Country of Origin
Unknown

Dimensions

Motor Diameter
3.250 IN
Shaft Length
1.750 IN
Motor Length
4.000 IN
Shaft Diameter
0.31 IN

Details

Voltage
12
Item
Blower Motors
Material
Metal
Shaft Type
Round
Shaft Shape
Round
Cage Wheel Included
w/o Wheel
Mount Type
OE Mount
Vented
Vented
Number of terminals
Connector Not Included
Terminal Type
2 Lead Wires
Rotation
CW
Flanged End
Yes

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.